Meter Base, 125A, 7 Jaw, 600VAC, 3PH, Lever Bypass, Triplex Ground

Item #: 395819

Cat #: UAP3506-XL-TG-HSP

UPC: 784572318311

to view pricing and more.
Meter Base, 125 Amp, 7 Jaw, 600 Volt AC, 3-Phase, Ringless, Lever Bypass, Triplex Ground, OH Only, Aluminum, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 125 Amp, 7 Jaw, 600 Volt AC, 3-Phase, Ringless, Lever Bypass, Triplex Ground, OH Only, Aluminum, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572318311, UAP3506-XL-TG-HSP

Specifications

Phase: 3
Amps: 125
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Amps: 125
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R