WIREWAY 4 X 4 - N1 PAINT

Item #: 395829

Cat #: LDB41

UPC: 785901168560

to view pricing and more.
Documents & Guides
SQD LDB41 WIREWAY 4 X 4 - N1 PAINT

Overview

SQD LDB41 WIREWAY 4 X 4 - N1 PAINT
Also known as: 785901168560, LDB41

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 12 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel