
to view pricing and more.
Documents & Guides
Headlamp, Septor, Water Resistant, Bulb Type: LED, Body Color: Black & Yellow, Light Color: White, Weight: 4.72 oz, Lamp Life: 100 000 Hours, (3) Light Modes, Light Output: 50/25/9 Lumens, Run Time: 150 Hours With Single LED, Power Requirements: Includes (3) AAA Batteries.
Overview
Headlamp, Septor, Water Resistant, Bulb Type: LED, Body Color: Black & Yellow, Light Color: White, Weight: 4.72 oz, Lamp Life: 100 000 Hours, (3) Light Modes, Light Output: 50/25/9 Lumens, Run Time: 150 Hours With Single LED, Power Requirements: Includes (3) AAA Batteries.
The Septor task-light headlamp is a hands-free flood light for close-up tasks or tasks at arm’s length. The Septor gives you 120 lumens of a soft, wide beam to illuminate your work area.
Also known as: 080926610521, 61052
Specifications
| Lumens: | 25, 50, 9 |
| Type: | LED, Water Resistant, Headlamp |
| Lumens: | 25, 50, 9 |
| Type: | LED, Water Resistant, Headlamp |