Sign In or Register to view pricing and more.
Documents & Guides
Flashlight, 2AA ProPolymer, Bulb Type: Xenon, Body Color: Yellow, Light Color: White, Length: 6.06", Diameter: 1.3", Weight: 3.7 oz, Light Output: 9 Lumens, Run Time: 4 Hours, Power Requirements: (2) AA Batteries, Includes: Wrist Lanyard & Pocket Clip
Overview
Flashlight, 2AA ProPolymer, Bulb Type: Xenon, Body Color: Yellow, Light Color: White, Length: 6.06", Diameter: 1.3", Weight: 3.7 oz, Light Output: 9 Lumens, Run Time: 4 Hours, Power Requirements: (2) AA Batteries, Includes: Wrist Lanyard & Pocket Clip
Also known as: 67201
Specifications
Type: | LED, Flashlight |
Lumens: | 9 |
Type: | LED, Flashlight |
Lumens: | 9 |
Customer Reviews
No reviews for this product
(0)