Fuse, 100 Amp Square Body DIN 43-653, 000, No Indicator, 690V/700V

Item #: 39589

Cat #: 170M1317

UPC: 051712216531

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type U/80, No Indicator, 690V/700V (IEC/UL)

Overview

100 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type U/80, No Indicator, 690V/700V (IEC/UL)
Also known as: 051712216531, 170M1317

Specifications

Amps: 100
Size: 000
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Volts AC Range: 690 - 700
Amps: 100
Mounting: Bolt On
Class: aR
Size: 000
Interrupt Rating AC: 200 kA
Volts AC Range: 690 - 700