This product has been discontinued.

Meter Socket, Current Transformer Rated, 13 Jaw, 20A, 1 Piece Cover
Item #: 395910
Cat #: U2881-WL-21-NES
UPC:
to view pricing and more.
Documents & Guides
Meter Socket, Current Transformer Rated, 13 Jaw, 20 Amp, 1 Piece Cover, Ringless, NEMA 3R, Test Switch Provision, NES Rated, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Meter Socket, Current Transformer Rated, 13 Jaw, 20 Amp, 1 Piece Cover, Ringless, NEMA 3R, Test Switch Provision, NES Rated, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: U2881-WL-21-NES
Specifications
| Mounting: | Surface |
| Jaws: | 13 |
| Amps: | 20 |
| Sockets: | 1 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Amps: | 20 |
| IP/NEMA Rating: | NEMA 3R |
| Jaws: | 13 |
| Sockets: | 1 |