Pilot Light, Push to Test, 30mm, Operator Only, No Cap, 120 VAC

Item #: 395978

Cat #: 9001KT38

UPC: 785901178521

to view pricing and more.
Pilot Light, Push to Test, 30 mm, Operator Only, No Cap, 120 Volt AC, Transformer

Overview

Pilot Light, Push to Test, 30 mm, Operator Only, No Cap, 120 Volt AC, Transformer

This pilot light is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel and is delivered with push to test operator. It is supplied via internal transformer with 110V to 120V AC and it is connected with simple screw-clamp connections. It is easily installed into a standard 30mm diameter panel cut-outs. It weighs 270g. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.

Also known as: 785901178521, 9001KT38

Specifications

Mounting: Panel
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Shape: Round