Wireway, Square-Duct, 4 inch by 4 inch, 3 feet long, with knock outs, hinged cover, N1 paint, NEMA 1

Item #: 396007

Cat #: LDB43KO

UPC: 785901180364

to view pricing and more.
Documents & Guides
Wireway, Square-Duct, 4 inch by 4 inch, 3 feet long, with knock outs, hinged cover, N1 paint, NEMA 1

Overview

Wireway, Square-Duct, 4 inch by 4 inch, 3 feet long, with knock outs, hinged cover, N1 paint, NEMA 1

WIREWAY 4 X 4-N1 PAINT-3FT LG W/KO.S

Also known as: 785901180364, LDB43KO

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 36 in
Color: Gray
Height: 4 in
Material: Steel