WIREWAY 4 X 4-N1

Item #: 396026

Cat #: LDB44KO

UPC: 785901181989

to view pricing and more.
Documents & Guides
SQD LDB44KO WIREWAY 4 X 4-N1

Overview

SQD LDB44KO WIREWAY 4 X 4-N1
Also known as: 785901181989, LDB44KO

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Length: 48 in