Beacons, Flashing Xenon, 94 Series, 120V AC, 0.1A

Item #: 396029

Cat #: 94B-N5

UPC: 782640216927

to view pricing and more.
Documents & Guides
Beacons, Flashing Xenon, 94 Series, 120V AC, 0.1A, NEMA 4X, Blue Lens

Overview

Beacons, Flashing Xenon, 94 Series, 120V AC, 0.1A, NEMA 4X, Blue Lens
Also known as: 782640216927, 94B-N5

Specifications

Color: Blue
Volts AC: 120
Amps: 0.100
Color: Blue
Amps: 0.100
Volts AC: 120