Fuse, 2/10 Amp Fast-Acting Glass, 1/4" x 1", 250V

Item #: 396030

Cat #: AGX-2/10

UPC: 051712704687

to view pricing and more.
Documents & Guides
2/10 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V

Overview

2/10 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V
Also known as: 051712704687, AGX-2/10

Specifications

Speed: Fast Acting
Amps: 0.200
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Clip
Length: 25.4 mm
Diameter: 6.300 mm
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Length: 25.4 mm
Interrupt Rating AC: 10 kA
Amps: 0.200
Material: Glass
Mounting: Clip
Diameter: 6.300 mm