CONTACTOR 575VAC

Item #: 396031

Cat #: LC1K0910FC7

UPC: 785901182023

to view pricing and more.

Overview

SQD LC1K0910FC7 CONTACTOR 575VAC
Also known as: 785901182023, LC1K0910FC7

Specifications

Mounting: Panel
IP/NEMA Rating: IP2X
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
IP/NEMA Rating: IP2X