WIREWAY 4 X 4 - N1 PAINT - 5 FT LG

Item #: 396035

Cat #: LDB45

UPC: 785901182054

to view pricing and more.
Square D,WIREWAY 4 x 4 - N1 Paint - 5 ft lg,16 gauge steel,4 x 4 in,5 Feet,ANSI 49 Gray Polyester Powder,NEMA 1,Painted Hinge Cover,SQUARE-Duct,UL Listed - CSA Certified,Wireway Straight Length

Overview

Square D,WIREWAY 4 x 4 - N1 Paint - 5 ft lg,16 gauge steel,4 x 4 in,5 Feet,ANSI 49 Gray Polyester Powder,NEMA 1,Painted Hinge Cover,SQUARE-Duct,UL Listed - CSA Certified,Wireway Straight Length
Also known as: 785901182054, LDB45

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 60 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel