WIREWAY 4 X 4-N1

Item #: 396042

Cat #: LDB46KO

UPC: 785901182115

to view pricing and more.

Overview

SQD LDB46KO WIREWAY 4 X 4-N1
Also known as: 785901182115, LDB46KO

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 72 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel