Rack Mounting Angles, U Style, Size: 72" x 24", Steel/Zinc

Item #: 396045

Cat #: A72RA19TH

UPC: 783510745608

to view pricing and more.
Rack Mounting Angles, U Style, Size: 72" x 24", Material/Finish: Steel/Zinc, For Use with Free-Stand Enclosures

Overview

Rack Mounting Angles, U Style, Size: 72" x 24", Material/Finish: Steel/Zinc, For Use with Free-Stand Enclosures

Rack mounting angles U style Type RA are designed for Free-Stand Enclosures with mounting channel. A pair of full-length rack mounting angles are available for mounting 19-in. (483-mm) and 24-in. (610-mm) rack-mounted equipment.

Also known as: 783510745608, A72RA19TH

Features & Benefits

  • Type RA rack mounting angles have mounting holes .281 in. (7 mm) in diameter and spaced per EIA 310-D standard
  • Angles and mounting hardware are plated
  • All mounting hardware is furnished
  • Use clip nut package AN1032 to provide tapped holes at desired locations

Specifications

Material: Steel
Finish: Zinc Plated
Weight: 16 lbs
Material: Steel
Weight: 16 lbs
Finish: Zinc Plated