SCR CVR WIREWAY

Item #: 396054

Cat #: 2-44SW

UPC: 806101008316

to view pricing and more.
Documents & Guides
No Documents Available
EBX 2-44SW SCR CVR WIREWAY

Overview

EBX 2-44SW SCR CVR WIREWAY
Also known as: 806101008316, 2-44SW

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 24 in
Color: Gray
Height: 4 in
Material: Steel