30 Amp Fast-Acting Glass Fuse, 1/4" x 1", 32V

Item #: 396057

Cat #: AGX-30

UPC: 051712704854

to view pricing and more.
Documents & Guides
30 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 32V

Overview

30 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 32V
Also known as: 051712704854, AGX-30

Specifications

Speed: Fast Acting
Type: Glass, Electronic
Length: 1 in
Diameter: 1/4 in
Amps: 30
Volts AC: 32
Mounting: Cartridge
Speed: Fast Acting
Length: 1 in
Amps: 30
Mounting: Cartridge
Type: Glass, Electronic
Diameter: 1/4 in
Volts AC: 32