Fuse, 500 Amp Non-Time-Delay Low Voltage Limiter, 32VAC, 80VDC

Item #: 396068

Cat #: ANL-500

UPC: 051712706223

to view pricing and more.
Documents & Guides
500 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32 Volt AC/80 Volt DC, 6,000A IR AC, 2700A IR DC

Overview

500 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32 Volt AC/80 Volt DC, 6,000A IR AC, 2700A IR DC
Also known as: 051712706223, ANL-500

Specifications

Mounting: Stud
Speed: Time Delay
Amps: 500
Volts DC: 80
Volts AC: 32
Length: 81 mm
Type: Bolt-On Fuse
Interrupt Rating DC: 6 kA
Width: 22.200 mm
Mounting: Stud
Amps: 500
Volts AC: 32
Type: Bolt-On Fuse
Width: 22.200 mm
Speed: Time Delay
Volts DC: 80
Length: 81 mm
Interrupt Rating DC: 6 kA