TYP1 GALV SCREW COVER WREWY 08897

Item #: 396070

Cat #: 3-1010SW

UPC: 806101008897

to view pricing and more.
Documents & Guides
TYPE 1 GALVANIZED SCREW COVER WIREWAY 08897

Overview

TYPE 1 GALVANIZED SCREW COVER WIREWAY 08897
Also known as: 806101008897, 3-1010SW

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Length: 36 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Color: Gray
Length: 36 in
Height: 10 in