Wireway, Type 1, Screw Cover, 6" x 6" x 24", Steel, Galvanized, No KOs

Item #: 396131

Cat #: 2-66SW

UPC: 806101008507

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 2 Foot Length, Steel, Galvanized, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 2 Foot Length, Steel, Galvanized, NO KNOCKOUTS
Also known as: 806101008507, 2-66SW

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Color: Gray
Length: 24 in
Width: 6 in