Portable Cord, Type SO/SOWA, 16/2, Black, 250'

Item #: 396149

Cat #: SOWASO162BLK250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SO/SOWA, 16/2, Black, 250'

Overview

Portable Cord, Type SO/SOWA, 16/2, Black, 250'
Also known as: SOWASO162BLK250RL

Specifications

Length: 250 ft
Conductors: 2
Material: Copper
Color: Black
Gauge: 16 AWG
Length: 250 ft
Material: Copper
Gauge: 16 AWG
Conductors: 2
Color: Black