SOOW Portable Cord, 16/2, Yellow, 250', Rated 105°C, 600V

Item #: 396170

Cat #: SOOWSOW162YEL250RL

UPC: 980130425402

to view pricing and more.
Documents & Guides
16/2 Type SOOW Portable Cord, Yellow, 250', 105 Degree F Rating

Overview

16/2 Type SOOW Portable Cord, Yellow, 250', 105 Degree F Rating
Also known as: 980130425402, SOOWSOW162YEL250RL

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 2
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Color: Yellow
Jacket: Rubber
Conductors: 2
Volts AC: 600
Color: Yellow
Length: 250 ft
Material: Copper
Gauge: 16 AWG