Ring Terminal, 12 - 10 AWG, 1/4" Stud Size, 50/PK

Item #: 3962

Cat #: P10-14R-L

UPC: 074983802340

to view pricing and more.
Ring Terminal, 12 - 10 AWG, 1/4" Stud Size, 50 Pack

Overview

Ring Terminal, 12 - 10 AWG, 1/4" Stud Size, 50 Pack

Ring Terminal, Non-Insulated, 14 - 10 American Wire Gauge (AWG), 1/4 Inch Stud Size. Ring tongue design assures a secure connection in high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel of terminal internally beveled to provide quick and easy wire insertion. Maximum recommended operating temperature 302 degrees Fahrenheit (150 degrees Celsius). UL and CSA rated up to 2000 Volts per UL 486A/B. Standard Package.

Also known as: 074983802340, P10-14R-L

Specifications

Material: Copper
Allowable Gauge Range: 12 - 10
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Allowable Gauge Range: 12 - 10