WIREWAY 6 X 6 - N1 PAINT - 2 FT LG

Item #: 396214

Cat #: LDB62

UPC: 785901199908

to view pricing and more.
Square D,WIREWAY 6 x 6 - N1 Paint - 2 ft lg,16 gauge steel,2 Feet,6 x 6 in,ANSI 61 Gray Polyester Powder,NEMA 1,Painted Hinge Cover,SQUARE-Duct,UL Listed - CSA Certified,Wireway Straight Length

Overview

Square D,WIREWAY 6 x 6 - N1 Paint - 2 ft lg,16 gauge steel,2 Feet,6 x 6 in,ANSI 61 Gray Polyester Powder,NEMA 1,Painted Hinge Cover,SQUARE-Duct,UL Listed - CSA Certified,Wireway Straight Length

WIREWAY 6 x 6 - N1 Paint - 2 ft lg

Also known as: 785901199908, LDB62

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 2 ft
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Color: Gray
Length: 2 ft
Width: 6 in