Wireway, NEMA 1, Hinge Cover, 6" x 6" x 3', Steel, Gray

Item #: 396216

Cat #: LDB63

UPC: 785901199922

to view pricing and more.
Wireway, NEMA 1, Hinge Cover, 6 Inch x 6 Inch x 3 Foot, Steel, Gray

Overview

Wireway, NEMA 1, Hinge Cover, 6 Inch x 6 Inch x 3 Foot, Steel, Gray
Also known as: 785901199922, LDB63

Specifications

Length: 3 ft
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 3 ft
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in