NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 16" x 12" x 4"

Item #: 396218
Cat #: ASE16X12X4NK
UPC: 783510863005
Sign In or Register to view pricing and more.
Documents & Guides
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Pull Box, NEMA 1, Screw Cover, 16 Inch x 12 Inch x 4 Inch, Steel With Gray Finish, No Knockouts
Also known as: 783510863005, ASE16X12X4NK

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Knockouts: No
Color: Gray
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)