Wireway, NEMA 1, Hinge Cover, 6" x 6" x 5', Steel, Gray

Item #: 396219

Cat #: LDB65

UPC: 785901200000

to view pricing and more.
Wireway, NEMA 1, Hinge Cover, 6 Inch x 6 Inch x 5 Foot, Steel, Gray

Overview

Wireway, NEMA 1, Hinge Cover, 6 Inch x 6 Inch x 5 Foot, Steel, Gray
Also known as: 785901200000, LDB65

Specifications

Length: 5 ft
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 5 ft
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in