WIREWAY 6 X 6 - N1 PAINT - 6 FT LG

Item #: 396222

Cat #: LDB66

UPC: 785901200031

to view pricing and more.
Square D,WIREWAY 6 x 6 - N1 Paint - 6 ft lg,16 gauge steel,6 Feet,6 x 6 in,ANSI 61 Gray Polyester Powder,NEMA 1,Painted Hinge Cover,SQUARE-Duct,UL Listed - CSA Certified,Wireway Straight Length

Overview

Square D,WIREWAY 6 x 6 - N1 Paint - 6 ft lg,16 gauge steel,6 Feet,6 x 6 in,ANSI 61 Gray Polyester Powder,NEMA 1,Painted Hinge Cover,SQUARE-Duct,UL Listed - CSA Certified,Wireway Straight Length

WIREWAY 6 x 6 - N1 Paint - 6 ft lg

Also known as: 785901200031, LDB66

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 6 ft
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Length: 6 ft