Portable Cord, Type SO/SOWA, 6/4, Black, 1000'

Item #: 396235

Cat #: SOWASO64BLK1000RL

UPC:

to view pricing and more.
Documents & Guides
Portable Cord, Type SO/SOWA, 6/4, Black, 1000'

Overview

Portable Cord, Type SO/SOWA, 6/4, Black, 1000'
Also known as: SOWASO64BLK1000RL

Specifications

Length: 1000 ft
Material: Copper
Color: Black
Gauge: 6 AWG
Conductors: 4
Length: 1000 ft
Color: Black
Conductors: 4
Material: Copper
Gauge: 6 AWG