Small Diameter Control Cable, 6/4, Copper, PVC Jacket, Black

Item #: 396240

Cat #: SDT64

UPC:

to view pricing and more.
Documents & Guides
Small Diameter Control Cable, 6/4, Copper, PVC Jacket, Black

Overview

Small Diameter Control Cable, 6/4, Copper, PVC Jacket, Black
Also known as: SDT64

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 6 AWG
Conductors: 4
Length: 1000 ft
Material: Copper
Gauge: 6 AWG
Jacket: PVC
Color: Black
Conductors: 4