
Phone Relay, 110VAC, 0.8A, Surface Mount, Gray
Item #: 396272
Cat #: B-8323-P-1000
UPC: 782640433409
Sign In or Register to view pricing and more.
Documents & Guides
Phone Relay, 110 Volt AC, Diameter: 5 1/8", 0.8 Amp, Surface Mount, Outdoor Rated, Color: Gray
Overview
Phone Relay, 110 Volt AC, Diameter: 5 1/8", 0.8 Amp, Surface Mount, Outdoor Rated, Color: Gray
Also known as: 782640433409, B-8323-P-1000
Specifications
| Diameter: | 5 1/8 in |
| Mounting: | Surface |
| Color: | Gray |
| Type: | Phone Relay |
| Material: | Steel |
| Volts AC: | 110 |
| Amps: | 0.800 |
| Diameter: | 5 1/8 in |
| Color: | Gray |
| Material: | Steel |
| Amps: | 0.800 |
| Mounting: | Surface |
| Type: | Phone Relay |
| Volts AC: | 110 |