VNTC Tray Cable, Shielded, 18 AWG, 4 Conductors

Item #: 396282

Cat #: VNTC184SHLD

UPC:

to view pricing and more.
Documents & Guides
VNTC Tray Cable, Shielded, 18 AWG, 4 Conductors

Overview

VNTC Tray Cable, Shielded, 18 AWG, 4 Conductors
Also known as: VNTC184SHLD

Specifications

Gauge: 18 AWG
Material: Copper
Color: Black
Conductors: 4
Gauge: 18 AWG
Color: Black
Material: Copper
Conductors: 4