MOLDED CASE CIRCUIT

Item #: 396375

Cat #: LAL26300MB

UPC: 785901205142

to view pricing and more.

Overview

SQD LAL26300MB MOLDED CASE CIRCUIT
Also known as: 785901205142, LAL26300MB

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 300
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 10 kA
Volts DC: 250
Amps: 300
Standards: California Proposition 65
Interrupt Rating AC: 22 kA