Pull Box 12" x 10" x 4"

Item #: 39638
Cat #: ASE12X10X4NK
UPC: 783510433703
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, 12" x 10" x 4", Available With or Without Knockout, Steel/Gray Powder Coat.

Overview

Pull Box, Type 1, Screw Cover, 12" x 10" x 4", Available With or Without Knockout, Steel/Gray Powder Coat.
Pull Box, Type 1, Screw Cover, 12" x 10" x 4", Available With or Without Knockout, Steel/Gray Powder Coat.
Also known as: 783510433703, ASE12X10X4NK

Specifications

Depth: 4 in
Height: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 10 in
Material: Steel
Number of Knockouts: 0
Knockouts: No
Depth: 4 in
Mounting: Surface
Color: Gray
Material: Steel
Knockouts: No
Height: 12 in
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)