Interlocked Armor Power Cable, Type MV-105, 350/3 Copper, Aluminum Armor, 600V

Item #: 396449

Cat #: HW30335003

UPC:

to view pricing and more.
Documents & Guides
Interlocked Armor Power Cable, Type MV-105, 350 MCM Copper, 3 Conductor, Aluminum Armor, 600 Volts

Overview

Interlocked Armor Power Cable, Type MV-105, 350 MCM Copper, 3 Conductor, Aluminum Armor, 600 Volts

For use in harsh environments where maximum conductor protection is required. Used for primary power and feeder circuits in a broad range of commercial and industrial power distribution systems. Approved for use in wet or dry locations at 105°C, for installation indoors or outdoors, aerially, in conduits, ducts, cable trays or direct burial in circuits not exceeding 15000 volts. May be used in NEC Class I and II, Division 2 and Class III, Division 1 and 2 hazardous locations. UL approved for use at 105°C for continuous operation, 140°C for emergency overload conditions, and 250°C for short circuit conditions. Aluminum interlocked armor cable is recommended as an economical alternative to wire in conduit systems.

Also known as: HW30335003

Specifications

Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 350 kcmil
Stranding: Stranded
Conductors: 3
Jacket: Aluminum
Gauge: 350 kcmil
Material: Copper
Volts AC: 600
Stranding: Stranded