XHHW Tray Cable, 8/3, 600V

Item #: 396531

Cat #: TC83WGXHHW

UPC:

to view pricing and more.
Documents & Guides
XHHW Tray Cable, 8/3, 600V

Overview

XHHW Tray Cable, 8/3, 600V
Also known as: TC83WGXHHW

Specifications

Conductors: 3
Material: Copper
Color: Black
Volts AC: 600
Gauge: 8 AWG
Conductors: 3
Color: Black
Gauge: 8 AWG
Material: Copper
Volts AC: 600