SEMI-COND FUSE 25A 150V AC

Item #: 396581

Cat #: FWA-25A10F

UPC: 051712795234

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FWA high speed fuse, 500V, 25A, 100 kAIC, Non Indicating, High speed fuse, Ferrule end X ferrule end

Overview

Eaton Bussmann series FWA high speed fuse, 500V, 25A, 100 kAIC, Non Indicating, High speed fuse, Ferrule end X ferrule end

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712795234, FWA-25A10F

Specifications

Volts AC: 150
Length: 38 mm
Amps: 25
Type: North American Style
Volts DC: 150
Mounting: Cartridge
Diameter: 10 mm
Interrupt Rating DC: 100 kA
Volts AC: 150
Amps: 25
Volts DC: 150
Diameter: 10 mm
Length: 38 mm
Type: North American Style
Mounting: Cartridge
Interrupt Rating DC: 100 kA