
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 10" x 10" x 4", Material/Finish: Steel/Gray, No Knockouts.
Overview
Pull Box, Type 1, Screw Cover, Size/Dims: 10" x 10" x 4", Material/Finish: Steel/Gray, No Knockouts.
nVent HOFFMAN HOFASE10X10X4NK flush- or surface-mount accessory fits Screw Cover, Type 1, boxes to prevent public access to lighting switches and controls. Includes a removable aluminum dead-front mounting surface for component cutouts and four torx-head screws for securing to enclosure.
Also known as: 783510433604, ASE10X10X4NK, trough
Specifications
Depth: | 4 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Width: | 10 in |
Material: | Steel |
Height: | 10 in |
Special Program: | Hoffman On Demand |
Depth: | 4 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Width: | 10 in |
Height: | 10 in |
Mounting: | Surface |
Color: | Gray |
Material: | Steel |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)