1600AMP 500V AC SEMI-COND

Item #: 396632

Cat #: FWH-1600A

UPC: 051712795906

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series FWH high speed fuse, 1000 Vac, 800 Vdc, 1600A, 200 kAIC at 1000 Vac, 50 kAIC at 500 Vdc, None, High speed fuse, Blade end X blade end, Stud

Overview

Eaton Bussmann series FWH high speed fuse, 1000 Vac, 800 Vdc, 1600A, 200 kAIC at 1000 Vac, 50 kAIC at 500 Vdc, None, High speed fuse, Blade end X blade end, Stud

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712795906, FWH-1600A

Specifications

Mounting: Stud
Type: North American Style
Amps: 1600
Interrupt Rating DC: 200, 50 kA
Mounting: Stud
Amps: 1600
Type: North American Style
Interrupt Rating DC: 200, 50 kA