"BUSS, SEMICONDUCTOR, 500V"

Item #: 396686

Cat #: FWH-030A6F

UPC: 051712796590

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FWH high speed fuse, DC common bus, DC drives, power converters/rectifiers, reduced voltage starters, 500 Vac, 500 Vdc, 30A RMS (200% minimum opening current at rated voltage), 50 kAIC at 0.25-20A, 20 kAIC at 25-30A

Overview

Eaton Bussmann series FWH high speed fuse, DC common bus, DC drives, power converters/rectifiers, reduced voltage starters, 500 Vac, 500 Vdc, 30A RMS (200% minimum opening current at rated voltage), 50 kAIC at 0.25-20A, 20 kAIC at 25-30A

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712796590, FWH-030A6F

Specifications

Diameter: 6 mm
Volts AC: 500
Amps: 30
Type: North American Style
Mounting: Cartridge
Length: 32 mm
Interrupt Rating DC: 20 kA
Diameter: 6 mm
Amps: 30
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Volts AC: 500
Type: North American Style
Length: 32 mm