MC Cable, 2/3 Stranded Copper, Aluminum Flex, 600V

Item #: 396740

Cat #: Y10203A

UPC:

to view pricing and more.
Documents & Guides
MC Cable, 2 AWG, 3 Conductor, Stranded Copper, Aluminum Flex, 600V

Overview

MC Cable, 2 AWG, 3 Conductor, Stranded Copper, Aluminum Flex, 600V

Permitted for use in Class I, Division II and Class II, Division II, and Class III, Division I and II per NEC Article 334

Also known as: Y10203A

Specifications

Conductors: 3
Material: Copper
Jacket: Aluminum
Gauge: 2 AWG
Volts AC: 600
Stranding: Stranded
Conductors: 3
Jacket: Aluminum
Volts AC: 600
Material: Copper
Gauge: 2 AWG
Stranding: Stranded