
Double Row Terminal Block, 12-Pole, 22-10 AWG
Item #: 396744
Cat #: TB300-12
UPC: 051712810630
to view pricing and more.
Documents & Guides
Double Row Terminal Block, 12-Pole, 22-10 AWG, 30 Amp, 600 Volt, 9/16" Center Spacing, #8-32 Phillips/Slotted Screw, 16"/lb Torque Rating, .41" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals
Overview
Double Row Terminal Block, 12-Pole, 22-10 AWG, 30 Amp, 600 Volt, 9/16" Center Spacing, #8-32 Phillips/Slotted Screw, 16"/lb Torque Rating, .41" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals
Also known as: 051712810630, TB300-12
Specifications
| Mounting: | Panel, Screw |
| Color: | Black |
| Amps: | 30 |
| Material: | Brass |
| Poles: | 12 |
| Mounting: | Panel, Screw |
| Amps: | 30 |
| Poles: | 12 |
| Color: | Black |
| Material: | Brass |