Eaton Bussmann series high speed British standard fuse

Item #: 396777
Cat #: 315LMT
UPC: 051712833813
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series high speed British standard fuse, 690 Vac, 500 Vdc, 315A, 200 kAIC, None, Fuse, Blade end X blade end, Stud - 315LMT

Overview

Eaton Bussmann series high speed British standard fuse, 690 Vac, 500 Vdc, 315A, 200 kAIC, None, Fuse, Blade end X blade end, Stud - 315LMT
Eaton's Bussmann British standard BS88 fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current and voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.
Also known as: 051712833813, 315LMT

Specifications

Mounting: Stud
Size: LMT
Volts AC: 240
Volts DC: 150
Amps: 315
Interrupt Rating AC: 200kA
Interrupt Rating DC: 200kA
Class: BS
Mounting: Stud
Volts AC: 240
Amps: 315
Interrupt Rating DC: 200kA
Size: LMT
Volts DC: 150
Interrupt Rating AC: 200kA
Class: BS

Customer Reviews

No reviews for this product
(0)