Pull Box 6" x 6" x 6"

Item #: 39701
Cat #: ASE6X6X6
UPC: 783510431402
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 6" x 6" x 6", Material/Finish: Steel/Gray.

Overview

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 6" x 6" x 6", Material/Finish: Steel/Gray.
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 6" x 6" x 6", Material/Finish: Steel/Gray.
Also known as: 783510431402, ASE6X6X6

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Special Program: Hoffman On Demand
Number of Knockouts: 6
Knockouts: Yes
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Width: 6 in
Number of Knockouts: 6
Depth: 6 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)