Advanced control unit, 3A to 12A, 1P motors, protection & diagnostic, class 10, coil 24VDC

Item #: 397014

Cat #: LUCC12BL

UPC: 389110364494

to view pricing and more.
Advanced control unit, TeSys Ultra, 3A to 12A, 1P motors, protection & diagnostic, class 10, coil 24VDC

Overview

Advanced control unit, TeSys Ultra, 3A to 12A, 1P motors, protection & diagnostic, class 10, coil 24VDC

TeSys U control and diagnostic unit to be inserted in advanced power bases LUB120, LUB320, LUB380 to form a TeSys U starter controller, for 1-phase motor applications up to 2.2kW@400V. It provides full protection to motors with a rated current Ir 3-12A (Ir adjustable), overload tripping class 10, short circuit at 13 x Irmax, overcurrent at 14.2 x Ir, phase loss, insulation fault (protection of equipment only). It provides a thermal overload alarm to be used locally using a LUFDA module or remotely using a LULC module, and a test push button for overload simulation. To be used with a 24V DC voltage for the control of the starter (through the control terminals A1/A2 located in the power base). Certified when used in conjunction with a LUB power base (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Also known as: 389110364494, LUCC12BL

Specifications

Class: 10
Volts AC Control: 24
Type: Starter, Control Unit
Phase: 1
Volts AC: 600
Amps Range: 3 - 12
Class: 10
Type: Starter, Control Unit
Volts AC: 600
Volts AC Control: 24
Phase: 1
Amps Range: 3 - 12