Advanced control unit, 8A to 32A, 3P motors, protection & diagnostic, class 10, coil 24VAC

Item #: 397019

Cat #: LUCB32B

UPC: 389110364173

to view pricing and more.
Advanced control unit, TeSys Ultra, 8A to 32A, 3P motors, protection & diagnostic, class 10, coil 24VAC

Overview

Advanced control unit, TeSys Ultra, 8A to 32A, 3P motors, protection & diagnostic, class 10, coil 24VAC

TeSys U control and diagnostic unit to be inserted in advanced power bases LUB320, LUB380, LUB380 to form a TeSys U starter controller, for 3-phase motor applications up to 15kW@400V. It provides full protection to motors with a rated current Ir 8-32A (Ir adjustable), overload tripping class 10, short circuit at 13 x Irmax, overcurrent at 14.2 x Ir, phase loss, insulation fault (protection of equipment only). For diagnostics, it provides a thermal overload alarm to be managed with an additional function module (to be ordered separately) and a test push button for overload simulation. To be used with a 24V AC voltage for the control of the starter (through the control terminals A1/A2 located in the power base). Certified when used in conjunction with a LUB power base (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Also known as: 389110364173, LUCB32B

Specifications

Phase: 3
Phase: 3