Cable ends, Linergy TR cable ends, single conductor, grey, 0.5mm², medium size, 10 sets of 100

Item #: 397028

Cat #: DZ5CE042

UPC: 389110537119

to view pricing and more.
Cable ends, Linergy TR cable ends, single conductor, grey, 0.5mm², medium size, 10 sets of 100

Overview

Cable ends, Linergy TR cable ends, single conductor, grey, 0.5mm², medium size, 10 sets of 100

Linergy cable end insulated without marker tag holder. It applied to single conductor with 4 mm² cable cross section. It has orange surface treatment. It is medium size without marker tag holder. Packing by string of bags and quantity per set is 10 sets of 100. Ambient air temperature for operation is from -20 to 105 °C. It conforms to NF C 63-023 standard. It is UL certified. It is compliant with Green Premium (RoHS/REACH).

Also known as: 389110537119, DZ5CE042

Specifications

Standards: California Proposition 65
Allowable Gauge Range: 12
Standards: California Proposition 65
Allowable Gauge Range: 12