1/8" Cab Tip Screwdriver 3" Shank

Item #: 397066

Cat #: A216-3

UPC: 092644320149

to view pricing and more.
1/8-Inch Cabinet Tip Screwdriver 3-Inch Shank, Small-diameter shank for use in recessed holes or tight places

Overview

1/8-Inch Cabinet Tip Screwdriver 3-Inch Shank, Small-diameter shank for use in recessed holes or tight places

Klein screwdrivers give professionals extra-quality features that have made the Klein name famous for hand tools-features that assure greater convenience, comfort and efficiency in use, plus exceptional strength and durability. All Klein drivers are made of the highest quality tempered steel, carefully heat-treated for maximum strength. Shafts have integral flanges that provide an extra-strong, torque-proof anchor in the handle. Strong, durable black tips are forged and precision ground with square edges to fit screw openings securely.

Also known as: 092644320149, A216-3

Specifications

Length: 6 in
Material: Plastic, Steel
Type: Cabinet Tip, Screwdriver
Standards: California Proposition 65
Color: Yellow
Length: 6 in
Type: Cabinet Tip, Screwdriver
Color: Yellow
Material: Plastic, Steel
Standards: California Proposition 65