This product has been discontinued.

90 DEG MALE L/T CONN, 1 1/4", STEEL
Item #: 397115
Cat #: H1259
UPC: 783585034256
Sign In or Register to view pricing and more.
Documents & Guides
Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1 1/4", Steel
Overview
Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1 1/4", Steel
Insulated and Non-Insulated Conduit Connectors - Hubbell offers a broad line of metallic liquidtight fittings for use with metallic liq-uidtight conduits and Polytuff I. Hubbell offers trade sizes from 3/8" to 4" in straight,45°, and 90° body designs. Most connectors are available with either insulated ornon-insulated throats. Liquidtight fittings are precision manufactured to exactingstandards assuring ease of use and reliability. Straight body ½" and ¾" sizes are list-ed for UL Type 3R, 4, 12 and 13 environmental ratings.
Also known as: 783585034256, H1259
Features & Benefits
- Hexagonal nut compresses gland-ring onto conduit
- Nylon gasket provides liquidtight seal at hub
- Non-integral steel ferrule seals conduit
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Diameter: | 1 1/4 in |
| Material: | Steel |