Mechanical Lug, 1-Hole, 2-Conductor, 6 AWG - 250 MCM, 3/8" Stud Size, Aluminum

Item #: 39721
Cat #: AU-250
UPC: 783669003307
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 250-6, 2 Ports, 1 Hole, 3/8in Bolt Size, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 250-6, 2 Ports, 1 Hole, 3/8in Bolt Size, Tin Plated, UL, CSA
Suitable for use with either copper or aluminum conductors. Provides low contact resistance and ease of installation. Ensures reliability for copper or aluminum conductors.
Also known as: 783669003307, AU-250

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Stud Size: 3/8 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Aluminum
Allowable Gauge Range: 6 - 250

Customer Reviews

No reviews for this product
(0)